




€49.84/ pieceexcl. VAT
€60.31incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A125 |
Type | Extra Long Length Drill |
Diameter | 7.5 mm |
Cutting length | 250 mm |
Total length | 310 mm |
Model | Roll forged |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |
Suitable for nonferrous metals | Yes |
Suitable for stone | No |
Cutting angle | 118 ° |
Weight | 0.0777 kg |
Shaft diameter | 7.5 mm |
Standard | BS 328 |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 250 mm |
Chip flute length | 250 mm |
Usable length diameter ratio | 10 |