




€107.10/ pieceexcl. VAT
€129.59incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A125 |
Type | Extra Long Length Drill |
Diameter | 9.52 mm |
Diameter | 3/8 in |
Cutting length | 400 mm |
Total length | 460 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |
Suitable for nonferrous metals | Yes |
Suitable for stone | No |
Cutting angle | 118 ° |
Weight | 0.150927 kg |
Shaft diameter | 9.52 mm |
Standard | BS 328 |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 369 mm |
Chip flute length | 400 mm |
Usable length diameter ratio | 10 |