




€18.06/ pieceexcl. VAT
€21.85incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A125 |
Type | Extra Length Drill Bit |
Diameter | 4.76 mm |
Cutting length | 150 mm |
Total length | 200 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | BS 328 |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |
Suitable for concrete | No |
Suitable for stainless steel | Yes |
Suitable for wood | No |
Suitable for plastic | No |
Suitable for nonferrous metals | Yes |
Suitable for steel | Yes |
Cutting angle | 118 ° |
Weight | 0.0196 kg |
Shaft diameter | 7.874 mm |
Standard | ISO A1253/16X200, ANSI A1253/16X200 |
Connection diameter tolerance | H8 |
Achievable hole tolerance | H8 |
Chip flute length | 150 mm |
Usable length diameter ratio | 10 |
Suitable for cast iron | No |
Suitable for tiles | No |
Suitable for ceramics | No |
Suitable for glass | No |
Diameter drill | 4.76 mm |
Diameter drill | 0.1875 in |
Spiral drill | Yes |
Shaft Diameter | 4.76 mm |
Shaft Diameter | 0.1874 in |
Shank shape | Cylindrical/Straight Shank |
Cutting edge length | 5.9055 in |
Total length | 7.874 in |
With quick-lock | No |
Plug-in axle with flat end | No |
With centre drill | No |
Double sided drill | No |
With cooling channel | No |
Tip angle | 118 ° |
Suitable for reboring | No |
Cutting direction | Right |
Cutting material | High Speed Steel |