DORMER

DORMER Endmill HSSE PM DIN844L 4,0

  • ERIKS:23108410
  • Manufacturer:7320760355060
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€34.32/ pieceexcl. VAT

€41.53incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
C273
Type
End Mill
Cutting material
HSS-E PM
Cutting direction
Radial, Diagonal, Axial
With shaft
Yes
Diameter cutter
0.1575 in
Diameter cutter
4 mm
Shaft Diameter
0.2362 in
Shaft Diameter
6 mm
Number of teeth
4
Working length
0.748 in
Working length
19 mm
Total length
63 mm
Total length
2.4803 in
Suitable for steel
Yes
Suitable for nonferrous metals
Yes