

€148.00/ pieceexcl. VAT
€179.08incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Blade diameter | 250 mm |
Material | HSS |
Thickness | 2 mm |
Hole diameter | 32 mm |
Number of teeth | 160 pce |