






€168.70/ pieceexcl. VAT
€204.13incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | G236 |
Diameter | 20.5 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 335-C |
Type | Countersinking cutter |
Coating | Bright |
Point angle | 90 ° |
Material | HSS |
Suitable for concrete | No |
Suitable for stainless steel | No |
Suitable for wood | No |
Suitable for plastic | No |
Suitable for steel | Yes |
Cutting angle | 90 ° |
Weight | 0.18 kg |
Shaft diameter | 20.5 mm |
Standard | DIN 335 C |