






€45.44/ pieceexcl. VAT
€54.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E650 |
Type | Combination Drill-Tap |
Kind of thread | Metric |
Thread size metric (M..) | M4X0.70 |
Thread Size | 4 |
Material | HSS |
Suitable for blind holes | No |
Suitable for stainless steel | No |
Total length | 65 mm |
Thread Length | 12 mm |
Cutting length | 12 mm |
Shaft Diameter | 4 mm |
Diameter | 4 mm |
Coating | Steam Tempered |
Helix angle | 30 ° |
Tolerance | 6H |
Number of grooves | 2 |
Weight | 0.0045 kg |
Threading chamfer type | Semi-Bottoming Tap Chamfer |