DORMER

DORMER Combination Drill-Tap, E650 Series, Metric Thread, M3X0.50, HSS

  • ERIKS:11681648
  • Manufacturer:7320760167861
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€44.56/ pieceexcl. VAT

€53.92incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
E650
Type
Combination Drill-Tap
Kind of thread
Metric
Thread size metric (M..)
M3X0.50
Thread Size
3
Material
HSS
Suitable for blind holes
No
Suitable for stainless steel
No
Total length
56 mm
Thread Length
10 mm
Cutting length
10 mm
Shaft Diameter
3.15 mm
Diameter
3.15 mm
Coating
Steam Tempered
Helix angle
30 °
Tolerance
6H
Number of grooves
2
Weight
0.006 kg
Threading chamfer type
Semi-Bottoming Tap Chamfer