






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E650 |
Type | Combination Drill-Tap |
Kind of thread | Metric |
Thread size metric (M..) | M16 |
Thread Size | 16 |
Pitch inner thread | 2 mm |
Material | HSS |
Suitable for blind holes | No |
Suitable for stainless steel | No |
Short thread | No |
Total length | 134 mm |
Thread Length | 32 mm |
Cutting length | 32 mm |
Shaft Diameter | 12.5 mm |
Wrench width | 10 mm |
Diameter | 16 mm |
Coating | Steam tempered |
Helix angle | 30 ° |
Tolerance | 6H |
Weight | 0.1188 kg |
Threading chamfer type | Semi-Bottoming (2-3 Lead) |
Thread type | Metric |
Thread size (inch) | 0.5512 |
Shaft Diameter | 0.4921 in |
Pitch thread | 2 mm |
Pitch thread | 0.0787 in |
Thread length | 1.2598 in |
Cutting edge length | 1.2598 in |
Total length | 5.2756 in |
Left-handed thread | No |
Cutting material | HSS |
With cooling channel | No |