DORMER

DORMER Adjustable reamer HSS Ø12x41x135mm

  • ERIKS:11676207
  • Manufacturer:7320760052242
Image 1
Adjustable reamer with interchangeable HSS blades for steel <850 N/mm², free machining stainless steel, cast iron <500 N/mm², titanium, brass and bronze <200 HB
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Type
Adjustable reamer
Diameter
12 mm
Cutting length
41 mm
Total length
135 mm
Holding system
Square
Material
HSS
Shaft Diameter
6.2 mm
Blade
5 pce