

€58.66/ pieceexcl. VAT
€70.98incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Holding system | Cylindrical |
DIN standard | 333A |
Type | Center drill |
Point angle | 60 ° |
Material | HSS |