DOGA

DOGA 319 Worm Geared Motor 24V with 81:01 ratio at 45 RPM, 9 Nm, 3A Nominal Torque and Current 60 Nm, 25A Starting Toruqe and Current

  • ERIKS:12178941
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 27/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DOGA
Gear Ratio
81:01
Weight
1.7 kg
Start Torque
60
Type of gearbox
Worm Gear
Type of motor
319
Maximal start current
25 A
Nominal current
3 A
Nominal speed
45 rpm
Nominal torque
9 Nm
Nominal voltage
24