






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Gear Ratio | 62:01 |
Weight | 0.9 kg |
Start Torque | 10 |
Type of gearbox | Worm Gear |
Type of motor | 316 Hall |
Maximal start current | 6 A |
Nominal current | 1.7 A |
Nominal speed | 38 rpm |
Nominal torque | 2 Nm |
Nominal voltage | 24 |
Max. pulses per revolution | 31 |