






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DOGA |
Gear Ratio | 62:01 |
Weight | 1.25 kg |
Start Torque | 25 |
Type of gearbox | Worm Gear |
Type of motor | 111 |
Maximal start current | 8 A |
Nominal current | 2 A |
Nominal speed | 25 rpm |
Nominal torque | 6 Nm |
Nominal voltage | 24 |