DOGA

DOGA 111 Worm Geared Motor 24V with 49:01 ratio at 240 RPM, 1,5 Nm, 4A Nominal Torque and Current 10 Nm, 23A Starting Toruqe and Current

  • ERIKS:11521986
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 27/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DOGA
Gear Ratio
49:01
Weight
1.25 kg
Start Torque
10
Type of gearbox
Worm Gear
Type of motor
111
Maximal start current
23 A
Nominal current
4 A
Nominal speed
240 rpm
Nominal torque
1.5 Nm
Nominal voltage
24