
€213.00/ pieceexcl. VAT
€257.73incl. VAT
74.986 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €213.00 | - |
2+ | €170.40 | 20.00% |
3+ | €157.62 | 26.00% |
4+ | €149.10 | 30.00% |
6+ | €136.32 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DILITE |
Colour | White |
Thickness | 4 mm |
Length | 3050 mm |
Width | 1500 mm |
Material | PE |
Material class | Dilite |
Antistatic | No |
Group | Composite |
Tradename | Dilite |