
€187.02/ pieceexcl. VAT
€226.29incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €187.02 | - |
2+ | €149.62 | 20.00% |
3+ | €138.39 | 26.00% |
5+ | €130.91 | 30.00% |
6+ | €119.69 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DILITE |
Colour | White |
Thickness | 3 mm |
Length | 3050 mm |
Width | 1500 mm |
Material | PE |
Material class | Dilite |
Antistatic | No |
Group | Composite |
Tradename | Dilite |