
€145.49/ pieceexcl. VAT
€176.04incl. VAT
75 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €145.49 | - |
2+ | €116.39 | 20.00% |
4+ | €107.66 | 26.00% |
6+ | €101.84 | 30.00% |
8+ | €93.11 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DILITE |
Colour | White |
Thickness | 4 mm |
Length | 2500 mm |
Width | 1250 mm |
Lining material | Not applicable |
Material | PE |
Material class | Dilite |
Antistatic | No |
Group | Composite |
Tradename | Dilite |