
€165.71/ pieceexcl. VAT
€200.51incl. VAT
1 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €165.71 | - |
2+ | €132.57 | 20.00% |
4+ | €122.63 | 26.00% |
5+ | €116.00 | 30.00% |
7+ | €106.05 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DILITE |
Colour | White |
Thickness | 2 mm |
Length | 3050 mm |
Width | 1500 mm |
Material | PE |
Material class | Dilite |
Antistatic | No |
Group | Composite |
Tradename | Dilite |