
€237.10/ pieceexcl. VAT
€286.89incl. VAT
8 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €237.10 | - |
2+ | €219.31 | 7.50% |
3+ | €207.46 | 12.50% |
4+ | €189.68 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DIBOND |
Colour | White |
Thickness | 3 mm |
Length | 3050 mm |
Width | 1500 mm |
Material | PE |
Material class | Dibond |
Antistatic | No |
Group | Composite |
Tradename | Dibond |