DIBOND

DIBOND Sheet 2-z Alu white 3050x1500x2 mm

  • ERIKS:11355725
Image 1
Save to list

€224.00/ pieceexcl. VAT

€271.04incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€224.00

-

2+

€179.20

20.00%

3+

€165.76

26.00%

4+

€156.80

30.00%

5+

€143.36

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DIBOND
Colour
White
Thickness
2 mm
Length
3050 mm
Width
1500 mm
Material
PE
Material class
Dibond
Antistatic
No
Group
Composite
Tradename
Dibond