




€1,214.00/ pieceexcl. VAT
€1,468.94incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DH METERING |
Series | DHW1400 |
Type | 8219 |
Model | Water meter |
Execution | Demi water (Cold and Hot) |
Process connection | Flange |
Size process connection | DN80 |
Orifice | 80 mm |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 63 m³/h |
Measuring range maximum Q4 | 787 m³/h |
Measuring range minimum Q1 | 1260 l/h |
Measuring range transitional Q2 | 2016 l/h |
Mounting | Horizontal and vertical |
Pressure rating flange | PN16 |
Housing material | Cast iron with coating |
Maximum medium temperature (continuous) | 90 °C |
Dimension | DN80 |
H | 277 mm |
L | 225 mm |
Weight | 15 kg |