DH METERING

DH METERING Water meter Type: 8219 Series: DHW1400 Cast iron with coating Execution: Demi water (Koud en Heet) Orifice: 250 mm Flange PN16 DN250

  • ERIKS:14833289
Image 1
Image 2
Image 1
Image 2
Save to list

€5,080.00/ pieceexcl. VAT

€6,146.80incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DH METERING
Series
DHW1400
Type
8219
Model
Water meter
Execution
Demi water (Cold and Hot)
Process connection
Flange
Size process connection
DN250
Orifice
250 mm
Accuracy class
2.0 %
Measuring range nominal Q3
630 m³/h
Measuring range maximum Q4
7875 m³/h
Measuring range minimum Q1
12600 l/h
Measuring range transitional Q2
20160 l/h
Mounting
Horizontal and vertical
Pressure rating flange
PN16
Housing material
Cast iron with coating
Maximum medium temperature (continuous)
90 °C
Dimension
DN250
H
484 mm
L
450 mm
Weight
110 kg