




€3,390.00/ pieceexcl. VAT
€4,101.90incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DH METERING |
Series | DHW1400 |
Type | 8219 |
Model | Water meter |
Execution | Demi water (Cold and Hot) |
Process connection | Flange |
Size process connection | DN200 |
Orifice | 200 mm |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 400 m³/h |
Measuring range maximum Q4 | 500 m³/h |
Measuring range minimum Q1 | 8000 l/h |
Measuring range transitional Q2 | 12800 l/h |
Mounting | Horizontal and vertical |
Pressure rating flange | PN16 |
Housing material | Cast iron with coating |
Maximum medium temperature (continuous) | 90 °C |
Dimension | DN200 |
H | 400 mm |
L | 350 mm |
Weight | 48 kg |