




€2,368.00/ pieceexcl. VAT
€2,865.28incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DH METERING |
Series | DHW1400 |
Type | 8219 |
Model | Water meter |
Execution | Demi water (Cold and Hot) |
Process connection | Flange |
Size process connection | DN150 |
Orifice | 150 mm |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 250 m³/h |
Measuring range maximum Q4 | 3125 m³/h |
Measuring range minimum Q1 | 5000 l/h |
Measuring range transitional Q2 | 8000 l/h |
Mounting | Horizontal and vertical |
Pressure rating flange | PN16 |
Housing material | Cast iron with coating |
Maximum medium temperature (continuous) | 90 °C |
Dimension | DN150 |
H | 375 mm |
L | 300 mm |
Weight | 47 kg |