




€1,354.00/ pieceexcl. VAT
€1,638.34incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DH METERING |
Series | DHW1400 |
Type | 8219 |
Model | Water meter |
Execution | Demi water (Cold and Hot) |
Process connection | Flange |
Size process connection | DN100 |
Orifice | 100 mm |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 100 m³/h |
Measuring range maximum Q4 | 125 m³/h |
Measuring range minimum Q1 | 2000 l/h |
Measuring range transitional Q2 | 3200 l/h |
Mounting | Horizontal and vertical |
Pressure rating flange | PN16 |
Housing material | Cast iron with coating |
Maximum medium temperature (continuous) | 90 °C |
Dimension | DN100 |
H | 287 mm |
L | 250 mm |
Weight | 19 kg |