DEWALT

DEWALT accu vetspuit 18V DCGG571M1-QW

  • ERIKS:14492356
  • Manufacturer:5035048441947
Image 1
Product Overview:The 20V MAX* Grease Gun powers through clogged grease fittings with a motor that delivers 10,000 max PSI. This tool is ideal for high-flow applications, with the pump pushing up to 5 oz. per minute. Control grease flow with the variable speed trigger and reach hard to access grease fittings with the 42 in. flexible hose.Additional Features:Reach hard to access grease fittings with the 42 in. flexible hoseLocate hard to see grease fittings in dark work areas with the bright LEDPump filter screen prevents dirt and contamination from clogging the pump mechanismIntegrated no-mar foot design allows operators to rest the tool on flat surfacesAir-bleeder valve assists in pump priming after cartridge changesIncludes:(1) DCGG571 Grease Gun(1) 20V MAX* DCB204 Battery (4.0 Ah)(1) Charger(1) Shoulder Strap(1) Kit Box
Save to list

€377.33/ pieceexcl. VAT

€456.57incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEWALT