DESTACO

DESTACO Neoprene cap 215119

  • ERIKS:23384567
Image 1
Save to list

€1.36/ pieceexcl. VAT

€1.65incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DESTACO
Weight
0.001 kg
Width
16 mm
Height
11.1 mm
Width opening
6 mm