DEMAC

DEMAC Hose reel AGD321.06.R8.06

  • ERIKS:14850013
Image 1
Image 2
Image 1
Image 2
Hose reel AG standard design
  • For thermoplastic welded double hose
  • Available in right or left model
  • Fixation by fastening angle
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, optional horizontal (not recommended over Ø 470)
Save to list

€643.00/ pieceexcl. VAT

€778.03incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
AG Standard
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
325 mm
With hose
Yes
Hose type
TWIN-R8
For hose inside diameter
1/4" in
Total length
4 m
Usable length
3.7 m
Max. operating pressure hose
350 bar
Max. operating pressure reel
300 bar
Max. flow rate
40 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
1/4" BSP cyl.
Size of drum thread connection (inch)
3/8"
A
161 mm
B
82 mm
D
325 mm
E
37 mm
F
272 mm