DEMAC

DEMAC Hose reel AGD270.08.R8/F.20

  • ERIKS:14850253
Image 1
Image 2
Image 1
Image 2
Hose reel AG/F with fixation flange
  • For thermoplastic welded double hose
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, optional horizontal (not recommended over Ø 470)
Save to list

€683.10/ pieceexcl. VAT

€826.55incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
AG/F
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
275 mm
With hose
Yes
Hose type
TWIN-R8
For hose inside diameter
5/16" in
Total length
3.2 m
Usable length
2.9 m
Max. operating pressure hose
300 bar
Max. operating pressure reel
300 bar
Max. flow rate
40 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
3/8" BSP cyl.
Size of drum thread connection (inch)
3/8"
A
166 mm
B
87 mm
D
275 mm
E
30 mm
F
27 mm