DEMAC

DEMAC Hose reel AGD230.Y.X/E5

  • ERIKS:14853367
Image 1
Image 2
Image 1
Image 2
Hose cable reel AG/E
  • For two hydraulic hoses and one multi-core cable
  • With max. 12 electric contacts in the third hose
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 30 l/min
  • Max. voltage: 50V
  • Max. current: 5A
  • Max. inside hose diameter: 3/8"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended over Ø 470)
Save to list

€1,076.00/ pieceexcl. VAT

€1,301.96incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
AG/E
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
235 mm
With hose
No
Max. voltage
50 V
Max. amperage
5 A
Max. operating pressure reel
300 bar
Max. flow rate
30 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
A
235 mm
B
75 mm
C
30 mm
D
235 mm
E
228 mm