DEMAC

DEMAC Hose reel AGD230.08.R7/E2.20

  • ERIKS:14853343
Image 1
Image 2
Image 1
Image 2
Hose cable reel AG/E
  • For two hydraulic hoses and one multi-core cable
  • With max. 12 electric contacts in the third hose
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 30 l/min
  • Max. voltage: 50V
  • Max. current: 5A
  • Max. inside hose diameter: 3/8"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended over Ø 470)
Save to list

€1,043.20/ pieceexcl. VAT

€1,262.27incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
AG/E
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
235 mm
With hose
Yes
Hose type
2-SINGLE-R7 + CABLE
For hose inside diameter
5/16" in
Total length
2 m
Usable length
1.5 m
Cable
2x1.5 mmk
Max. voltage
50 V
Max. amperage
5 A
Max. operating pressure hose
190 bar
Max. operating pressure reel
300 bar
Max. flow rate
30 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
3/8" BSP cyl.
Size of drum thread connection (inch)
3/8"
A
205 mm
B
75 mm
C
30 mm
D
235 mm
E
228 mm