DEMAC

DEMAC Hose reel A6D295.10.R7/E12.29

  • ERIKS:14855111
Image 1
Image 2
Image 1
Image 2
Hose cable reel A6/E
  • For six hydraulic hoses and one multi-core cable
  • Max. 12 electric contacts for the cable
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 30 l/min
  • Max. voltage: 50V
  • Max. current: 5A
  • Max. inside hose diameter: 3/8"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended over Ø 470)
Save to list

€2,518.00/ pieceexcl. VAT

€3,046.78incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
A6/E
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
295 mm
With hose
Yes
Hose type
6-HOSES-R7 + CABLE
For hose inside diameter
3/8" in
Total length
2.3 m
Usable length
1.8 m
Cable
12x1.5 mmk
Max. voltage
50 V
Max. amperage
5 A
Max. operating pressure hose
160 bar
Max. operating pressure reel
300 bar
Max. flow rate
30 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
3/8" BSP cyl.
Size of drum thread connection (inch)
3/8"
A
410 mm
B
107 mm
C
47 mm
D
295 mm
E
290 mm