DEMAC

DEMAC Hose reel A4D420.19.16.XX

  • ERIKS:14851783
Image 1
Image 2
Image 1
Image 2
Hose reel A4.19
  • For four single hoses with bigger diameter and bigger floating rate
  • With additional third middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 80 l/min
  • Inside hose diameter: 3/4"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
Save to list

€2,089.00/ pieceexcl. VAT

€2,527.69incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
A4.19
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
420 mm
With hose
No
For hose inside diameter
5/8" in
Max. operating pressure reel
300 bar
Max. flow rate
80 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Size of drum thread connection (inch)
3/4"
A
296 mm
B
247 mm
D
420 mm
E
322 mm