DEMAC

DEMAC Hose reel A4D370.06.XX

  • ERIKS:14851242
Image 1
Image 2
Image 1
Image 2
Hose reel A4 standard design
  • For two thermoplastic welded double hoses
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar, optional 400 bar
  • Max. flow rate: 30 l/min
  • Max. inside hose diameter: 3/8"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Save to list

€861.00/ pieceexcl. VAT

€1,041.81incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
A4 Standard
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
370 mm
With hose
No
For hose inside diameter
1/4" in
Max. operating pressure reel
300 bar
Max. flow rate
30 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Size of drum thread connection (inch)
3/8"
A
212 mm
B
90 mm
D
370 mm
E
37 mm
F
272 mm