



€978.80/ pieceexcl. VAT
€1,184.35incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | A4 Standard |
Material | Painted steel |
Colour | Black |
RAL-number | 9005 |
Reel diameter | 325 mm |
With hose | Yes |
Hose type | 2-TWIN-B1 |
For hose inside diameter | 1/4" in |
Total length | 4 m |
Usable length | 3.7 m |
Max. operating pressure hose | 310 bar |
Max. operating pressure reel | 300 bar |
Max. flow rate | 30 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
Direction of rotation | Right |
Hose fitting type | Female swivel thread |
Thread Size | 1/4" BSP cyl. |
Size of drum thread connection (inch) | 3/8" |
A | 212 mm |
B | 90 mm |
D | 325 mm |
E | 37 mm |
F | 272 mm |