



€962.00/ pieceexcl. VAT
€1,164.02incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | A4 Standard |
Material | Painted steel |
Colour | Black |
RAL-number | 9005 |
Reel diameter | 295 mm |
With hose | Yes |
Hose type | 2-TWIN-B2 |
For hose inside diameter | 1/4" in |
Total length | 3 m |
Usable length | 2.7 m |
Max. operating pressure hose | 425 bar |
Max. operating pressure reel | 300 bar |
Max. flow rate | 30 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
Direction of rotation | Right |
Hose fitting type | Female swivel thread |
Thread Size | 1/4" BSP cyl. |
Size of drum thread connection (inch) | 3/8" |
A | 212 mm |
B | 90 mm |
D | 295 mm |
E | 37 mm |
F | 291 mm |