DEMAC

DEMAC Hose reel A3D296.10.B3.29

  • ERIKS:14851871
Image 1
Image 2
Image 1
Image 2
Hose reel A3 standard design
  • For thermoplastic welded triple hose
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended over Ø 470)
Save to list

€1,058.10/ pieceexcl. VAT

€1,280.30incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
A3
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
295 mm
With hose
Yes
Hose type
TRIPLE-B3
For hose inside diameter
3/8" in
Total length
2.3 m
Usable length
2 m
Max. operating pressure hose
420 bar
Max. operating pressure reel
300 bar
Max. flow rate
40 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
3/8" BSP cyl.
Size of drum thread connection (inch)
3/8"
A
185 mm
B
87 mm
D
295 mm
E
37 mm
F
272 mm