DEMAC

DEMAC Hose reel A2D800.25.25.4SH.59

  • ERIKS:14851151
Image 1
Image 2
Image 1
Image 2
Hose reel A2.25
  • For two single hoses with bigger diameter and bigger
  • usable hose length
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 135 l/min
  • Max. inside hose diameter: 1"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
Save to list

€7,049.80/ pieceexcl. VAT

€8,530.26incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
A2.25
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
810 mm
With hose
Yes
Hose type
2-SINGLE-4SH
For hose inside diameter
1" in
Total length
10 m
Usable length
9 m
Max. operating pressure hose
380 bar
Max. operating pressure reel
300 bar
Max. flow rate
135 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
1" BSP cyl.
Size of drum thread connection (inch)
1"
A
545 mm
B
305 mm
D
810 mm
F
605 mm