DEMAC

DEMAC Hose reel A2D700.25.25.XX

  • ERIKS:14851140
Image 1
Image 2
Image 1
Image 2
Hose reel A2.25
  • For two single hoses with bigger diameter and bigger
  • usable hose length
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 135 l/min
  • Max. inside hose diameter: 1"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
Save to list

€4,632.00/ pieceexcl. VAT

€5,604.72incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
A2.25
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
720 mm
With hose
No
For hose inside diameter
1" in
Max. operating pressure reel
300 bar
Max. flow rate
135 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Size of drum thread connection (inch)
1"
A
545 mm
B
305 mm
D
720 mm
F
605 mm