



€1,490.70/ pieceexcl. VAT
€1,803.75incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | A2.19 |
Material | Painted steel |
Colour | Black |
RAL-number | 9005 |
Reel diameter | 520 mm |
With hose | Yes |
Hose type | 2-SINGLE-2SC |
For hose inside diameter | 3/4" in |
Total length | 4.2 m |
Usable length | 3.7 m |
Max. operating pressure hose | 215 bar |
Max. operating pressure reel | 300 bar |
Max. flow rate | 80 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
Direction of rotation | Right |
Hose fitting type | Female swivel thread |
Thread Size | 3/4" BSP cyl. |
Size of drum thread connection (inch) | 3/4" |
A | 212 mm |
B | 108 mm |
D | 520 mm |
E | 57 mm |
F | 422 mm |