DEMAC

DEMAC Hose reel A2D520.19.16.T2.48

  • ERIKS:14851045
Image 1
Image 2
Image 1
Image 2
Hose reel A2.19
  • For two single hoses with bigger diameter and bigger floating rate
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 80 l/min
  • Max. inside hose diameter: 3/4"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Save to list

€1,544.10/ pieceexcl. VAT

€1,868.36incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
A2.19
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
520 mm
With hose
Yes
Hose type
2-SINGLE-T2
For hose inside diameter
5/8" in
Total length
5.5 m
Usable length
5 m
Max. operating pressure hose
220 bar
Max. operating pressure reel
300 bar
Max. flow rate
80 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
5/8" BSP cyl.
Size of drum thread connection (inch)
3/4"
A
212 mm
B
108 mm
D
520 mm
E
57 mm
F
422 mm