



€8,281.60/ pieceexcl. VAT
€10,020.74incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | A2.25 |
Material | Painted steel |
Colour | Black |
RAL-number | 9005 |
Reel diameter | 1000 mm |
With hose | Yes |
Hose type | 2-SINGLE-4SP |
For hose inside diameter | 1/2" in |
Total length | 25 m |
Usable length | 24 m |
Max. operating pressure hose | 415 bar |
Max. operating pressure reel | 300 bar |
Max. flow rate | 135 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
Direction of rotation | Right |
Hose fitting type | Female swivel thread |
Thread Size | 1/2" BSP cyl. |
Size of drum thread connection (inch) | 1" |
A | 545 mm |
B | 305 mm |
D | 100 mm |
F | 605 mm |