DEMAC

DEMAC Hose reel 19592.12-1SN.41

  • ERIKS:14855731
Image 1
Image 2
Image 1
Image 2
Stainless steel hose reel for water 19500
  • For single hose
  • Applicable for water
  • For hose lengths up to 60 meters
  • Optional swivel bracket
Technical information hose reel
  • Max. working pressure reel: 200 bar
  • Max. flow rate: 40-135 l/min
  • Max. inside hose diameter: 1"
  • Max. fluid temperature: 1"BSPP joint max. 100°, 1/2"BSPP joint max. 150°
Save to list

€1,382.30/ pieceexcl. VAT

€1,672.58incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
19500
Material
Stainless steel
Colour
Silver grey
Reel diameter
450 mm
With hose
Yes
Hose type
1-SINGLE-1SN
For hose inside diameter
1/2" in
Total length
20 m
Max. operating pressure reel
200 bar
Max. flow rate
40 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Hose fitting type
Female swivel thread
Thread Size
1/2" BSP cyl.
Size of drum thread connection (inch)
1/2"
A
270 mm
B
560 mm
C
450 mm
D
150 mm
Spare parts & accessories
Product Image

DEMAC Swivel bracket 19765

  • Eriks:14855636
  • Manufacturer:19765

€124.40/ pieceexcl. VAT

€150.52incl. VAT

Estimated delivery date - 17/12/2026