DEMAC

DEMAC Hose reel 19591.08

  • ERIKS:14855710
Image 1
Image 2
Image 1
Image 2
Stainless steel hose reel for water 19500
  • For single hose
  • Applicable for water
  • For hose lengths up to 60 meters
  • Optional swivel bracket
Technical information hose reel
  • Max. working pressure reel: 200 bar
  • Max. flow rate: 40-135 l/min
  • Max. inside hose diameter: 1"
  • Max. fluid temperature: 1"BSPP joint max. 100°, 1/2"BSPP joint max. 150°
Save to list

€897.00/ pieceexcl. VAT

€1,085.37incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
19500
Material
Stainless steel
Colour
Silver grey
Reel diameter
450 mm
With hose
No
For hose inside diameter
5/16" in
Max. operating pressure reel
200 bar
Max. flow rate
40 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Size of drum thread connection (inch)
1/2"
A
240 mm
B
560 mm
C
450 mm
D
120 mm
Spare parts & accessories
Product Image

DEMAC Swivel bracket 19760

  • Eriks:14855634
  • Manufacturer:19760

€116.50/ pieceexcl. VAT

€140.97incl. VAT

Estimated delivery date - 16/12/2026