DEMAC

DEMAC Hose reel 19570.19-1SN.53

  • ERIKS:14855663
Image 1
Image 2
Image 1
Image 2
Stainless steel hose reel for water 19500
  • For single hose
  • Applicable for water
  • For hose lengths up to 60 meters
  • Optional swivel bracket
Technical information hose reel
  • Max. working pressure reel: 200 bar
  • Max. flow rate: 40-135 l/min
  • Max. inside hose diameter: 1"
  • Max. fluid temperature: 1"BSPP joint max. 100°, 1/2"BSPP joint max. 150°
Save to list

€2,813.70/ pieceexcl. VAT

€3,404.58incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
19500
Material
Stainless steel
Colour
Silver grey
Reel diameter
600 mm
With hose
Yes
Hose type
1-SINGLE-1SN
For hose inside diameter
3/4" in
Total length
30 m
Max. operating pressure reel
100 bar
Max. flow rate
135 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Hose fitting type
Female swivel thread
Thread Size
3/4" BSP cyl.
Size of drum thread connection (inch)
1"
A
450 mm
B
540 mm
C
600 mm
D
300 mm
Spare parts & accessories
Product Image

DEMAC Swivel bracket 19764

  • Eriks:14855635
  • Manufacturer:19764

€225.30/ pieceexcl. VAT

€272.61incl. VAT

Estimated delivery date - 17/12/2026