DEMAC

DEMAC Hose reel 19534.2.25

  • ERIKS:14855656
Image 1
Image 2
Image 1
Image 2
Stainless steel hose reel for water 19500
  • For single hose
  • Applicable for water
  • For hose lengths up to 60 meters
  • Optional swivel bracket
Technical information hose reel
  • Max. working pressure reel: 200 bar
  • Max. flow rate: 40-135 l/min
  • Max. inside hose diameter: 1"
  • Max. fluid temperature: 1"BSPP joint max. 100°, 1/2"BSPP joint max. 150°
Save to list

€1,554.00/ pieceexcl. VAT

€1,880.34incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
19500
Material
Stainless steel
Colour
Silver grey
Reel diameter
590 mm
With hose
No
For hose inside diameter
1" in
Max. operating pressure reel
200 bar
Max. flow rate
135 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Size of drum thread connection (inch)
1"
A
270 mm
B
600 mm
C
590 mm
D
150 mm
Spare parts & accessories
Product Image

DEMAC Swivel bracket 19770

  • Eriks:14855637
  • Manufacturer:19770

€244.10/ pieceexcl. VAT

€295.36incl. VAT

Estimated delivery date - 16/12/2026