DEMAC

DEMAC Hose reel 19093.08-1SN.20

  • ERIKS:14855611
Image 1
Image 2
Image 1
Image 2
General-purpose hose reel 19000
  • For single hose
  • Applicable for air, oil, diesel, grease
  • For hose lengths up to 60 meters
  • Optional swivel bracket
Technical information hose reel
  • Max. working pressure reel: steel 600 bar, stainless steel 200 bar
  • Max. flow rate: 40-135 l/min
  • Max. inside hose diameter: 1"
  • Max. fluid temperature: 1"BSPP joint max. 100°, 1/2"BSPP joint max. 60°
Save to list

€972.30/ pieceexcl. VAT

€1,176.48incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
19000
Material
Painted steel
Colour
Red
Reel diameter
450 mm
With hose
Yes
Hose type
1-SINGLE-1SN
For hose inside diameter
5/16" in
Total length
25 m
Max. operating pressure reel
600 bar
Max. flow rate
40 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Hose fitting type
Female swivel thread
Thread Size
3/8" BSP cyl.
Size of drum thread connection (inch)
1/2"
A
303 mm
B
560 mm
C
450 mm
D
200 mm
Spare parts & accessories
Product Image

DEMAC Swivel bracket 19768

  • Eriks:14855510
  • Manufacturer:19768

€74.00/ pieceexcl. VAT

€89.54incl. VAT

Estimated delivery date - 17/12/2026