DEMAC

DEMAC Hose reel 19084.19-2SC.53

  • ERIKS:14855551
Image 1
Image 2
Image 1
Image 2
General-purpose hose reel 19000
  • For single hose
  • Applicable for air, oil, diesel, grease
  • For hose lengths up to 60 meters
  • Optional swivel bracket
Technical information hose reel
  • Max. working pressure reel: steel 600 bar, stainless steel 200 bar
  • Max. flow rate: 40-135 l/min
  • Max. inside hose diameter: 1"
  • Max. fluid temperature: 1"BSPP joint max. 100°, 1/2"BSPP joint max. 60°
Save to list

€1,735.80/ pieceexcl. VAT

€2,100.32incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
19000
Material
Painted steel
Colour
Red
Reel diameter
590 mm
With hose
Yes
Hose type
1-SINGLE-2SC
For hose inside diameter
3/4" in
Total length
20 m
Max. operating pressure reel
100 bar
Max. flow rate
135 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Hose fitting type
Female swivel thread
Thread Size
3/4" BSP cyl.
Size of drum thread connection (inch)
1"
A
270 mm
B
600 mm
C
590 mm
D
150 mm
Spare parts & accessories
Product Image

DEMAC Swivel bracket 19777

  • Eriks:14855512
  • Manufacturer:19777

€158.60/ pieceexcl. VAT

€191.91incl. VAT

Estimated delivery date - 15/12/2026