DEMAC

DEMAC Hose reel 19083.10-1SN.29

  • ERIKS:14855542
Image 1
Image 2
Image 1
Image 2
General-purpose hose reel 19000
  • For single hose
  • Applicable for air, oil, diesel, grease
  • For hose lengths up to 60 meters
  • Optional swivel bracket
Technical information hose reel
  • Max. working pressure reel: steel 600 bar, stainless steel 200 bar
  • Max. flow rate: 40-135 l/min
  • Max. inside hose diameter: 1"
  • Max. fluid temperature: 1"BSPP joint max. 100°, 1/2"BSPP joint max. 60°
Save to list

€1,505.30/ pieceexcl. VAT

€1,821.41incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
19000
Material
Painted steel
Colour
Red
Reel diameter
600 mm
With hose
Yes
Hose type
1-SINGLE-1SN
For hose inside diameter
3/8" in
Total length
35 m
Max. operating pressure reel
600 bar
Max. flow rate
40 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Hose fitting type
Female swivel thread
Thread Size
3/8" BSP cyl.
Size of drum thread connection (inch)
1/2"
A
370 mm
B
590 mm
C
600 mm
D
150 mm
Spare parts & accessories
Product Image

DEMAC Swivel bracket 19777

  • Eriks:14855512
  • Manufacturer:19777

€158.60/ pieceexcl. VAT

€191.91incl. VAT

Estimated delivery date - 17/12/2026